Shop All HID Ballast Ignitors
Advance
Ballast Ignitor, 150W, HPS
Mfr # LI551-H4
Zoro # G3104035
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type High Pressure Sodium
- Ballast Max. Lamp Watts 150
- Ignitor to Lamp Distance Max. 2 ft.
- Length 2 1/8 in
- Diameter 1 5/8 in
Product Information
- Brand Advance
- MFR # LI551-H4
- Zoro # G3104035
- UPC # 781087512401
- Country of Origin Multiple
- Category HID Ballast Ignitors
Dimensions
Length | 2 1/8 in |
Diameter | 1 5/8 in |
Details
Ballast Item | Ballast Ignitor |
Ballast Lamp Type | High Pressure Sodium |
Ballast Max. Lamp Watts | 150 |
Ignitor to Lamp Distance | Max. 2 ft. |
Ballast Max. Number of Lamps | 1 |
Item | Ballast Ignitor |
Ballast Lamp Watts | 150 |
Includes | Mounting Bracket, Hardware |
Ballast Bulb Type | High Pressure Sodium |
Min. Distance to Bulb | 5 in |
Max. Bulb Watts | 150 W |
Min. Bulb Watts | 50 W |
Standards | CSA, UL Recognized |
Number of Bulbs Supported | 1 |
Brand and Series | Val-U-Pak Plus (77L) |
Max. Distance to Bulb | 2 ft |
Description
Val-U-Pak Plus (77L), Ballast Ignitor, High Pressure Sodium Ballast Bulb Type, Max. Bulb Watts 150 W, Max. Distance to Bulb 2 ft, Number of Bulbs Supported 1, 1 5/8 in Diameter, 2 1/8 in Length
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYLVANIA CFL, 18 W, T4, 4-Pin (GX24q-2) (20877)
- LUMAPRO Safety Sleeve, T5 Lamps, Clear, 45 3/16 IN (4DZN7)
- ILC Replacement For LIGHT BULB LAMP, F32T8RED (F32T8/RED)
- ILB GOLD Incandescent Tubular Bulb, Replacement For Westinghouse 25T10 (25T10)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-J5-IC)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-H5)
- ADVANCE Ballast Ignitor, 400W, HPS, Length: 2 1/2 in (LI501-H4)
- ADVANCE Ballast Ignitor, 450W, MH (LI533-H4)
- KEYSTONE Ignitor 250-400W HPS, IGN-XG-02 (IGN-XG-02)
- ILC Replacement for Advance 71a8107-001db Ballast (71A8107-001DB)
- ILC Replacement for Halco Ign/hps1 (IGN/HPS1 HALCO)
- Advance HID Ballast Ignitors