Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120V
Mfr # REB2P32N35M
Zoro # G506116103
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Ballast Start Type Instant
- Ballast Type Electronic
- Number of F32T8 Lamps 2
- CA Title 20 Compliant No
Product Information
- Brand Advance
- MFR # REB2P32N35M
- Zoro # G506116103
- UPC # 781087073605
- Country of Origin Mexico
- Category Electronic Ballasts
Details
Item | Electronic Ballast |
Input Voltage | 120V AC |
Ballast Start Type | Instant |
Ballast Type | Electronic |
Number of F32T8 Lamps | 2 |
CA Title 20 Compliant | No |
Number of Bulbs Supported | 2 |
Ballast Bulb Type | T8 |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120V AC, Number of Bulbs Supported 2, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Halco Q50cl/dc replacement light bulb lamp (Q50CL/DC HALCO)
- HALO Reflector, 999 4" (999SN)
- DWELED Echo 10in LED Mini Pendant 3000K in Brushed Nickel (PD-412)
- FEIT ELECTRIC Mr16 9W/75W Gu10 Dim Led 3000K (BPMR16/GU10/800/L)
- ADVANCE PHILIPS ADVANCE 31 Watts, 1 Lamps, Electronic Ballast (ICN-1P32-N)
- ADVANCE PHILIPS ADVANCE 71 Watts, 2 or 3 Lamps, Electronic Ballast (IOP-3PSP32-LW-SC)
- ADVANCE PHILIPS ADVANCE 85 to 87 Watts, 2 Lamps, Electronic Ballast (ICN-2S39-T)
- ADVANCE 119 to 120 Watts, 2 Lamps, Electronic Ballast (HCN-2S54-90C-WL)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB4P32SC35M)
- ADVANCE PHILIPS ADVANCE 59 Watts, 2 Lamps, Electronic Ballast (ICN-2M32-MC)
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-T)
- Advance Electronic Ballasts