Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120 to 277V
Mfr # IOP2P32LWN35I
Zoro # G406116098
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Ballast Start Type Instant
- Ballast Type Electronic
- Number of F32T8 Lamps 2
- Ballast Bulb Type T8
Product Information
- Brand Advance
- MFR # IOP2P32LWN35I
- Zoro # G406116098
- UPC # 781087125151
- Country of Origin Mexico
- Category Electronic Ballasts
Details
Item | Electronic Ballast |
Input Voltage | 120 to 277V AC |
Ballast Start Type | Instant |
Ballast Type | Electronic |
Number of F32T8 Lamps | 2 |
Ballast Bulb Type | T8 |
Number of Bulbs Supported | 2 |
CA Title 20 Compliant | No |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 2, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENIX LIGHTING Industrial Handheld, Black, Al, LED (WT25R)
- MILWAUKEE TOOL M18 Light/Charger, M18 CP3.0 Battery (2357-20, 48-11-1835)
- JUNO LIGHTING Track Fixture, Open Back, 50W, 120V (R711 WH)
- ILC Replacement for Light Bulb / Lamp Hr100a38 replacement light bulb lamp (HR100A38 LIGHT BULB / LAMP)
- ADVANCE PHILIPS ADVANCE 136 Watts, 1 or 2 Lamps, Ballast (ISB-0216-12-E)
- ADVANCE 109 to 106 Watts, 3 or 4 Lamps, Electronic Ballast (IOPA-4P32-N)
- ADVANCE Ballast, Electronic, Bulb T8,120V (REB4P32SC35M)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32N35I)
- ADVANCE 47 to 188 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S86-SC)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32N35I)
- ILC Replacement For ADVANCE ICN2P32N35I (WW-R05W-2)
- Advance Electronic Ballasts