Shop All Electronic Ballasts
Advance
Ballast, Electronic, Bulb T8,120 to 277V
Mfr # IOP1P32LWN35M
Zoro # G706116095
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage 120 to 277V AC
- Ballast Start Type Instant
- Input Power 25-24 W
- Ballast Type Electronic
- Ballast Max. Lamp Watts 32W
Product Information
- Brand Advance
- MFR # IOP1P32LWN35M
- Zoro # G706116095
- UPC # 781087125137
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Width | 1.30 in |
Height | 1.00 in |
Length | 9.50 in |
Housing Dimensions | 9.5 in x 1.3 in x 1.0 in |
Wire Striplength | 0.5 mm; 0.375 mm |
Description
Electronic, Electronic Ballast, Ballast Start Type Instant, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, Ballast Bulb Type T8, CA Title 20 Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LED Lamp, Mini, T3 1/4, BA9S, White (L1006MB-W)
- ILC Replacement for Durotest Fc12t9/vl/rs replacement light bulb lamp (FC12T9/VL/RS DUROTEST)
- HALO Adjustable Eyeball 15° Tilt, 996 4" (996P)
- METALUX Linear Striplight 4 ft. LED, 4000 lumens, 4000K, 0 - 10V dim driver (4WNLED-LD4-40SL-F-UNV-L840-CD1-U)
- ADVANCE PHILIPS ADVANCE 24 Watts, 1 Lamps, HID Ballast (IMH-G20-G-BLS)
- ADVANCE 135/137 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2P60-N)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32LWN35I)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- UNIVERSAL MFG 400W Hps 480VAc Ballast (1230-33S)
- Advance Electronic Ballasts