Shop All Electronic Ballasts
Advance
17 to 61 Watts, 1 or 2 Lamps, Electronic Ballast
Mfr # ICN-2S28-N
Zoro # G1222584
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Ballast Lamp Type T5
- Ballast Max. Number of Lamps 2
- Input Voltage 120 to 277V AC
- Ballast Voltage 120-277
- Ballast Start Type Programmed
Product Information
- Brand Advance
- MFR # ICN-2S28-N
- Zoro # G1222584
- UPC # 781087080726
- Country of Origin Mexico
- Category Electronic Ballasts
Dimensions
Length | 9 1/2 in |
Width | 1 5/16 in |
Height | 1 in |
Description
Centium(TM), Electronic, Fluorescent Ballast, Ballast Start Type Programmed, Input Voltage 120 to 277V AC, Number of Bulbs Supported 1, 2, Max. Bulb Watts 28 W, Ballast Bulb Type T5, Dimming No, Dimming Type No Dimming, Dimming Method No Dimming, Dimming Range No Dimming, Min. Starting Temp. 0 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVEX LIGHTING Black ADA Sconce, 2 Light (51172-04)
- ROADPRO LED MAGNETIC WARNING LIGHT RED (RP6350R)
- ILC Replacement for Sylvania 64705 replacement light bulb lamp (64705 SYLVANIA)
- ILC Replacement for Osram Sylvania 3650t3/cl-480v replacement light bulb lamp (3650T3/CL-480V OSRAM SYLVANIA)
- ADVANCE 69 to 147 Watts, 3 or 4 Lamps, Electronic Ballast (IOP-4P32-HL-SC)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP4P32LWN35I)
- ADVANCE 70 to 72 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S40-N)
- ADVANCE 117 to 120 Watts, 2 Lamps, Electronic Ballast (ICN-2S54-T)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP2P32N35I)
- ADVANCE Ballast, Electronic, Bulb T8,120 to 277V (IOP1P32LWN35M)
- ADVANCE PHILIPS ADVANCE 85 Watts, 3 Lamps, Electronic Ballast (IOP-3PSP32-SC)
- Advance Electronic Ballasts