Shop All Hot Melt Adhesives
Adtech
Glue Stick, Tan, 1/2 in Dia, 10 in L, 85 PK
Mfr # 962-110-5
Zoro # G410877817
product price: $43.15
/pk 85, $0.51/ea
$43.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 10 in
- Materials Bonded Wood
- Working Time 40 sec
- Melting Temperature 208 Degrees F
Product Information
- Brand Adtech
- MFR # 962-110-5
- Zoro # G410877817
- UPC # 026438548723
- Country of Origin Taiwan, Province of China
- Category Hot Melt Adhesives
Dimensions
Diameter | 1/2 in |
Length | 10 in |
Details
Item | Glue Stick |
Materials Bonded | Wood |
Working Time | 40 sec |
Melting Temperature | 208 Degrees F |
Color | Tan |
Electrically Insulating | No |
High Tack | Yes |
Series | 962 |
Shear Strength | 625 psi |
Maximum Viscosity | 6,000 cps |
Product Format | Smooth Sticks |
Pressure Sensitive | No |
FDA Compliance | 21 CFR 175.105 |
VOC Content Weight Percentage | 0 % |
UV Resistant | No |
VOC Content Weight | 0 g/L |
Features | Non-Toxic |
Low Odor | No |
Minimum Viscosity | 2,500 cps |
Description
Hot Melt Adhesive, Color Tan, Diameter 1/2 in, Length 10 in, Melting Temperature 208 Degrees F, Product Format Smooth Sticks, Series 962, Working Time 40 sec, Maximum Viscosity 6,000 cps, Minimum Viscosity 2,500 cps, Electrically Insulating No, FDA Compliance 21 CFR 175.105, Features Non-Toxic, High Tack Yes, Low Odor No, Materials Bonded Wood, Pressure Sensitive No, Primary Applications General Purpose, Shear Strength 625 psi, UV Resistant No, VOC Content Weight 0 g/L
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 32 oz DryDex White All Purpose Lightweight Joint Compound; Pack of 8 (1014724)
- TAPECASE Film Tape, Gray, 7"x5yd. (7-5-204-10)
- LOCTITE Threadlocker, Red, Liquid (209741)
- 3M Epoxy Adhesive, DP420 Series, Off-White, Dual-Cartridge, 2:01 Mix Ratio, 2 hr Functional Cure (DP420)
- ADTECH Glue Stick, White, 1/2 in Dia, 10 in L, 85 PK (501-110-5)
- 3M Hot Melt Adhesive, Amber, 5/8 in Dia, 2 in L, 50 sec Begins to Harden, 484 PK (3738)
- PARTNERS BRAND Glue Stick, Clear, 1/2 in Dia, 15 in L, 300 PK (GL4002)
- 3M Hot Melt Adhesive, Clear, 1/2 in Dia, 12 in L, 50 sec Begins to Harden, 143 PK (3738)
- SUREBONDER Glue Stick, Clear, 300 PK (725R15)
- SUREBONDER Epoxy Adhesive, Black, 5/8 in Dia, 10 in L, 60 sec Begins to Harden, 265 PK (Q725-25P)
- SUREBONDER QUAD-725 8'' x 5/8'' All Temp Ribbed Clear Glue Stick, 165PK (328QUAD725)
- Adtech Hot Melt Adhesives