Shop All Hot Melt Glue Guns
Adtech
Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr
Mfr # 4300
Zoro # G804291083
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 12 in
- Voltage 120V
- Output 7 lb/hr
- Glue Stick Capacity 5/8 in
Product Information
- Brand Adtech
- MFR # 4300
- Zoro # G804291083
- UPC # 026438548006
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Length | 12 in |
Tool Length | 12 in |
Compatible Glue Stick Diameter | 5/8 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 425 Degrees F, Minimum Operating Temperature 270 Degrees F, Output Rate 7 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 1.28 lb, Series HD 500, Temperature Set Points 380 Degrees F, Standards UL Certified, Tool Length 12 in, Compatible Glue Stick Diameter 5/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEOCEL Construction Sealant, 10.3 oz, Cartridge, Gray, Hybrid Base (GC66102)
- TAPECASE Cloth Tape, 12 In x 5 yd, 12 mil, Tan (15C727)
- SASHCO SEALANTS 5OZCLR Lexel Caulk Tube (13013)
- TAPECASE Film Tape, Polyimide, Amber, 1/4 In x 5 Yd (15C620)
- ADTECH Glue Gun, 11 in L, 120V, 350 W, 5 lb/hr (0462)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- SUREBONDER 10 W Low Temperature Mini Glue Gun 120 V (KD-160F)
- ELMERS CraftBond Glue Gun, 40 W, Blue/Gray (E6050)
- DEWALT Electric Glue Gun, 120V, 50 sticks/hr Output Rate, Finger Trigger Actuator (DWHTGR50)
- ARROW FASTENER Glue Gun, 120V, 40 W (TR550)
- STANLEY Mini GlueShot Hot Melt Glue Gun, 15 W (GR10)
- Adtech Hot Melt Glue Guns & Accessories