Shop All Hot Melt Glue Guns
Adtech
Glue Gun, 11 in L, 120V, 350 W, 5 lb/hr
Mfr # 0462
Zoro # G804291137
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hot Melt
- Length 11 in
- Voltage 120V
- Output 5 lb/hr
- Glue Stick Capacity 1/2 in
Product Information
- Brand Adtech
- MFR # 0462
- Zoro # G804291137
- UPC # 026438544244
- Country of Origin China
- Category Hot Melt Glue Guns
Dimensions
Length | 11 in |
Tool Length | 11 in |
Compatible Glue Stick Diameter | 1/2 in |
Description
Glue Gun, Operation Style Finger Trigger, Compatible Format Smooth Sticks, Maximum Operating Temperature 400 Degrees F, Minimum Operating Temperature 300 Degrees F, Output Rate 5 lb/hr, Power Source Corded, Voltage 120V, Tool Weight 0.85 lb, Series HD 350, Temperature Set Points 380 Degrees F, Standards UL Certified, Tool Length 11 in, Compatible Glue Stick Diameter 1/2 in, Features 8 ft Cord, Adjustable Temperature Modules Available, Ergonomic Grip, Power On Light, Wire Metal Stand
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALEX Joftt Sealant, 1/4 ft. W, White, 500 ft. L (SX0000-0250-0500)
- WELD-ON P-70 Purple Primer PVC/CPVC Pint (13995)
- ZINSSER Seam & Repair Adhesive, High Strength, 2 oz (2861)
- HENRY Henry 440 Cove Base Adhesive 1QT (440 1QT)
- ADTECH Glue Gun, 12 in L, 120V, 300 W, 7 lb/hr (4300)
- SUREBONDER Plus Series High Temperature Hot Glue Gun, PK3 (H-270F)
- SUREBONDER Heavy-Duty Adjustable Temperature Professional Glue Gun PRO2-220 - 110 / 120V 220W (606PRO2220)
- ARROW FASTENER Dual Temp Glue Gun (GT80DT)
- SUREBONDER PRO2-100 100-watt Industrial High Temperature Glue Gun (SU7330)
- ARROW FASTENER Dual Temp Glue Gun (GT20DT)
- STANLEY Glue Gun, 8 1/2 in L, 120 V, 80 W (GR100)
- Adtech Hot Melt Glue Guns & Accessories