Shop All Copy & Printer Paper
Adorable Supply Corp
Adorable Supply B044150C2 44 mm x 150 Ft 1 Ply White Bond Rolls
Mfr # B044150C2
Zoro # G103894541
product price: $60.19
/ea
$60.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adorable Supply Corp
- MFR # B044150C2
- Zoro # G103894541
- Country of Origin United States
- Category Copy & Printer Paper
Description
Features
- 1 Ply White Bond Rolls 44 mm (1.75 In.) x 150 Ft.
- 100 Rolls Per Case.
- For Casio Pos Register Printer Models - Ce4100, Ce4100sr, Ce4105, Ce4110, Ce4115, Ce415, Ce4200, Ce4500, Ce4515, Ce4530, Ce4600, Ce4615, Ce4630, Ce4700, Ce6000, Ce7000, Ce2100, Ce2104, Ce2108, Ce2300, Ce2304, Ce2308, Ce2300, Ce2400, Ce2600, Ce3100, Ce3115, Ce3500, Ce3530, Ce3630, Ce3830, Hr 11, Sa2000, Tk710, Tk1000, Tk1100, Tk1200, Tk2000, Tk2100 Series, Tk2102, Tk2300, Tk2300, Tk2600, Tk2700, Tk4000, Tk4300, Tk6000, Tk6500, Tk6700, Tk700, Tk7000, Tk710, Tk7500, 4200sr, 4100sr, 9100sr, Sp600.
- Dimension - 12 x 12 x 9 in.
- Item Weight - 23 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG21)
- ZORO SELECT Edge Protector, Med.Dty., Fibreboard, PK100 (56JM19)
- PENTEL Quicker Clicker Mechanical Pencil, 0.9 mm, HB (#2.5), Black Lead, Burgundy Barrel, PK2, 2PK (PD349BP2)
- TEACHER'S AID Chart Tape- Glossy- .06in.x648in.- Black (TE128176)
- NEENAH Paper, 8.5X11, 24Lb, Cbd, Bwh Pk (NEEB632)
- EASY-TO-ORGANIZE Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (EA128973)
- PACON CORPORATION Pacon® Tru-Ray Sulphite Construction Paper, 18"x24", Yellow, 50 Sheets (103068)
- DOCUGARD Check, Businss, Marble Top, Gn Pk (PRB04502)
- EXACT Vellum Bristol Inkjet, Laser Copy Multipurpose Paper White 30, White, 250PK (WAU80211)
- SOUTHWORTH Paper, 100% Cotton, 32#, We Pk (SOUJD18C)
- EASY-TO-ORGANIZE Astrobrights Colored Paper; 24lb; 11 x 17; Cosmic Orange; 500 Sheets-Ream (EA619767)
- Adorable Supply Corp Copy & Printer Paper