Shop All Holiday Decor
Adlmired By Nature
Admired by Nature GXW9813-NATURAL 9 ft. x 14 in. Canadian Christmas Pine Garland 180 Tips
Mfr # GXW9813-NATURAL
Zoro # G603713182
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adlmired By Nature
- MFR # GXW9813-NATURAL
- Zoro # G603713182
- UPC # 8736180004454
- Country of Origin China
- Category Holiday Decor
Description
Luscious canadian pine garland with 180 adjustable tips, dress it up anyways you want to. A perfect accent piece to display this over doors, windows, fireplace mantels, fence or stairway railings, in indoor or covered outdoor locations.
Features- Canadian PVC pine tips
- 180 Tips
- Indoor or covered outdoor locations
- Color: Natural
- Material: Plastic
- Size: 9 ft. x 14 in.
- Weight: 2.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- FLASH FURNITURE Round Glass Table w/2 Blk Rattan Chrs, Rnd, 28", 28.75 W, 28.75 L, 28 H, Clear (TLH-087RD-037BK2-GG)
- RAYMOND PRODUCTS Folding Chair & Table Strg Cart, 400 lb. (940)
- FLASH FURNITURE 12" Memory Foam and Pocket Spring Mattress - King (CL-BT33PM-R12M-K-GG)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Green - Set of 3 (GXL7706-GREEN-3)
- ADLMIRED BY NATURE Admired by Nature ABN5D004-GREY 26 in. Christmas Gnome Plush; Gray (ABN5D004-GREY)
- ADLMIRED BY NATURE 23 in. Glitter Filigree Leaf Spray Christmas Decor, Gold - Set of 3 (GXL7706-GOLD-3)
- TRADEMARK FINE ART Jenaya Jackson 'A Very Cactus Christmas I' Canvas Art, 18x24 (WAP09047-C1824GG)
- DECORIS LED Assorted Plush Snowman Indoor Christmas Decor (481957)
- NORTHLIGHT SEASONAL Northlight Seasonal 31752965 Shatterproof Winter White 4-Finish Christmas Ball Ornaments (31752965)
- GERSON CHRISTMAS STANDNG GNOMES (2659880)
- Adlmired By Nature Holiday Decor