Shop All Fake Plants
Adlmired By Nature
Admired by Nature GTR4631-NATURAL Artificial Boxwood Leave Double Spiral Topiary in Plastic Pot; Green - 5 ft.
Mfr # GTR4631-NATURAL
Zoro # G603961668
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adlmired By Nature
- MFR # GTR4631-NATURAL
- Zoro # G603961668
- Country of Origin China
- Category Fake Plants
Description
Bring the beauty of gardening to your room or office space! Or simply place it outdoor to enhance feel and look of your home and office entrance. This 5 feet Artificial Boxwood Leave Double Spiral Topiary Tree requires no trimming and watering all year long! Pot size is 7 H x 9W . Item comes compressed. Primping and fluffing required to match on the image shown. Actual leaves color might appear darker than the images due to lighting. Overall size may vary around 1 inches on the width and height of the product.
Features- Bring the beauty of gardening to your room or office space! Or simply place it outdoor to enhance feel and look of your home and office entrance
- This 5 feet Artificial Boxwood Leave Double Spiral Topiary Tree requires no trimming and watering all year long! Pot size is 7
- Primping required to match on the image shown
- Color: Green
- Size: 5 ft.
- Pot Size : 7.5" H x 8.5" W
- Dimension: H 60" x W 12"x D 10"
- Weight: 7.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- KEYSTONE FABRICS Premium Sun Shade, Palm, 48" W, Pole (O70.48.70)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BG-CM 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower - Burgundy & Cream (ABN1B001-BG-CM)
- ADLMIRED BY NATURE Admired By Nature GPB8359-CM - GN 9 Stems Artificial Rose & Hydrangea Mixed Bouquet; Cream & Green (GPB8359-CM/GN)
- ADLMIRED BY NATURE Admired by Nature GPB293G-GOLD 12 Stems Artificial Veined Satin Rose Flower Bush; Gold (GPB293G-GOLD)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- ADLMIRED BY NATURE Admired By Nature ABN5P010-GRN 13 in. Faux Preserved Artificial Boxwood Ball Topiary Plant Tabletop in Pot (ABN5P010-GRN)
- ADLMIRED BY NATURE Admired By Nature GPB8360-YELLOW 7 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet#44; Yellow (GPB8360-YELLOW)
- NATURE SPRING Faux Foxtail Fern Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 20 Inches (263925OMF)
- Adlmired By Nature Fake Plants