Shop All Fake Plants
Adlmired By Nature
Admired by Nature ABN5P021-PRPL Summer Succulents in Wooden Tray Purple - 3 Piece
Mfr # ABN5P021-PRPL
Zoro # G303975132
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adlmired By Nature
- MFR # ABN5P021-PRPL
- Zoro # G303975132
- UPC # 810008041673
- Country of Origin China
- Category Fake Plants
Description
Artificial realistic look set of 3 succulents in wooden tray comes with paper mache pot, a piece of greenery accent to brighten up your space. Perfect for home, wedding centerpiece decoration, parties or other events. The faux potted succulents plant makes a great gift for mother day, valentines day, housewarming for family and friends. Perfect display for desktop, office, coffee table centerpieces, kitchen, countertop, bedroom, living room.
Features- Summer Succulents in Wooden Tray Purple
- 3 Piece
- Color: Purple
- Base Color: White
- Base Material: Ceramic
- Base Shape: Round
- Base Type: Pot
- Plant Height: Under 10 in.
- Dimension: 5 H x 9.75 L x 3.75 D in.
- Pot Size: 3 Diameter x 2.75 H in.
- Weight: 1.9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS 36W, 36L, 36H, Black (K46-3636-36S)
- BLUE RIDGE ERGONOMICS Desk Stool, Vinyl, Glides, BLK (BR-VDHSO-RG-RG-8540)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- OKLAHOMA SOUND Speaker Stand, Medium Oak (70-MO)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BG-CM 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower - Burgundy & Cream (ABN1B001-BG-CM)
- ADLMIRED BY NATURE Admired by Nature ABN3B003-GDOR-MIX 25 in. Artificial Autumn Flowers; Gold & Orange Mix - Fall Festive Harvest for Pumpkins; Pinecone; Maple Leaves & Berries Display (ABN3B003-GDOR-MIX)
- ADLMIRED BY NATURE Admired By Nature GPB8360-YELLOW 7 Stems Beautiful Stylish Faux English Rose Rose Bud Bouquet#44; Yellow (GPB8360-YELLOW)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-RD-WT-BL 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Red; White & Blue (ABN1B001-RD-WT-BL)
- ADLMIRED BY NATURE Admired by Nature ABN1B001-BL-YW 40 Stems Artificial Full Blooming Lily; Rose Bud; Carnation & Mum with Greenery Mixed Flower Bush - Blue & Yellow (ABN1B001-BL-YW)
- ADLMIRED BY NATURE Admired by Nature GPB293G-GOLD 12 Stems Artificial Veined Satin Rose Flower Bush; Gold (GPB293G-GOLD)
- MONARCH SPECIALTIES Artificial Plant, 35" Tall, Eucalyptus Tree, Indoor, Faux, Fake, Floor, Greenery, Potted, Decorative (I 9562)
- Adlmired By Nature Fake Plants