ADJ AMDJ-BUB773 Bubbletron Molded Plastic Bubble Machine
Mfr # AMDJ-BUB773
Zoro # G604060025
Product Information
- Brand Adj
- MFR # AMDJ-BUB773
- Zoro # G604060025
- UPC # 819730015280
- Country of Origin China
- Category PA System Accessories
Description
The Bubbletron BUB773 by ADJ is a smaller lightweight bubble machine that features a bubble production rate comparable to larger machines. It's EZ-Access front fluid tank makes the Bubbletron easy to use and easy to clean. Make bubbles apart of any show anywhere with the extremely portable Bubbletron Bubble Machine from American DJ. You'll have a exciting bubble display in no time, whether at home, at the club, bar, or on stage. You'll be amazed at the bubble output rate of the Bubbletron as well as their high quality and velocity. Especially when coupled with lasers, bubbles and be a super exciting addition to any style of show. With the easy to use features, durability, and portability of the Bubbletron Bubble Machine from ADJ, you won't have anything to worry about. Just turn it on, let it run, and have some fun.
Features- Portable high output bubble machine - creates hundreds of bubbles per minute
- Durable plastic casing with EZ-Access front fluid tank
- Large high velocity fan makes bubbles rise quickly in the air
- ON/OFF switch on rear of unit
- ON/OFF wired remote with 25 ft./8M cable
- Carrying handle
- Most types of bubble liquid acceptable
- Power Consumption: 24W
- Fluid Consumption Rate: 1 Liter every two hours
- 120V: 20 ml/min
- 230V: 11ml/min
- Multi-voltage: AC120-230V, 50/60Hz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UREACH Carry Mini HDD Dupe 11 (PRO118)
- QUEST TECHNOLOGY INTERNATIONAL D-Sub Hood - Db25, Plastic (DSH-5125)
- PYLE Wireless 8 Mic System Conference (PDWM8300)
- SCHUMACHER ELECTRIC 250/50/6A Whl Charger (FR01336)
- LOWELL Program Selector (CS6-DSW)
- LOWELL Attenuator 50W 7025V (50LVC)
- SPECO TECHNOLOGIES Mount Kit, Pendant Speaker, Corner (CMPPNDKIT)
- 5 CORE 5 Core Portable Megaphone Speaker - 20W Bullhorn w Siren - Adjustable Volume Bull Horn - 300m Rage (20R WoB)
- SPECO TECHNOLOGIES Line Transformer, Speaker, 70V (T7020)
- SPECO TECHNOLOGIES Dual Tansformer, 70/25V, 5W (T70255)
- GALAXY AUDIO 4 Channel Battery Operated (JIBMM)
- Adj PA System Accessories