Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Raw Gold/40"
Mfr # CE0457
Zoro # G9283940
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 40"
Product Information
- Brand Adidas
- MFR # CE0457
- Zoro # G9283940
- UPC # 191034407047
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 40" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRACIDE Weed Killer, 1 gal, Ready-to-Use (HG-96587)
- GARANT 9 Kids Snow Shovel (GKPS09D24)
- SOLO Solo Pump Piston 4073835 for Handheld Sprayers 407383517 (407383517)
- HYDRORAIN Tee, 3/4 in. Tube x 1/2 in. FPT, 150 psi (07772)
- ADIDAS Club Merch Stripe 2-Color Men's Polo-Grey/White/M (DQ2312)
- ADIDAS Performance Men's Polo-White/M (CD3321)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For Philips Icrp-4Psp54-90C (ICRP-4PSP54-90C)
- ILC Replacement For CLUB CAR 103277402 (103277402)
- SERENELIFE 62'' Automatic Open Large Golf Umbrella - Double Canopy Vented Umbrella, Virtually Windproof (SLGZUMBRELLA)
- Adidas Sporting Goods