Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Raw Gold/38"
Mfr # CE0457
Zoro # G9287912
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 38"
Product Information
- Brand Adidas
- MFR # CE0457
- Zoro # G9287912
- UPC # 191034407023
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 38" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MODERN LEISURE Chalet Rect/Oval Patio Table & Chair Set Cover, 8 in. L x 6 in. W x 3 in. H, Beige (2932)
- DYNAFLEX Dynaflex 370965 Dynagrip Stress Squeeze Grip Ball; Green (370965)
- SIMPLYSHADE Marco Polycrete Base Half Umbrella (SSBCH509)
- CORE TARPS 12 ft L x 0.5 mm H x 12 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-12X12)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ADIDAS Performance Men's Polo-White/M (CD3321)
- ADIDAS Club Merch Stripe 2-Color Men's Polo-Grey/White/M (DQ2312)
- ARCCOS Caddie Smart Sensors Golf Performance Tracking System (855075005111)
- ILC Replacement For Fulham Whsg2-Unv-T8-Is (WHSG2-UNV-T8-IS)
- ILC Replacement For Ezgo / Cushman / Textron 3423-633 (Ezgo / Cushman / Textron 3423-633)
- Adidas Sporting Goods