Shop All Golf Apparel & Equipment
Adidas
Ultimate365 Men's Shorts-Grey Three/40"
Mfr # CE0447
Zoro # G9302131
$64.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men
- Size 40"
Product Information
- Brand Adidas
- MFR # CE0447
- Zoro # G9302131
- UPC # 191034371089
- Country of Origin China
- Category Golf Apparel & Equipment
Dimensions
Size | 40" |
Details
Gender | Men |
Item | Golf Shorts |
Description
Adidas logo above back right pocket. 88 percent Polyester/12 percent Elastane. UPF 50+ for sun protection. Stretch waistband for mobility and comfort. SiliconeAdidas printed gripper to keep shirts tucked in. Moisture-wicking stretch fabric for range of motion. Water-resistant finish for easy care and durability. Snag-free micromesh pocket bags for breathability. 10.5” inseam.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROMAT AeroMat 73101 2.5 x 16 x 19 in. Elite Balance Block; Blue (73101)
- PYLE 36'' -Inch 6-String Classical Guitar - Guitar with Digital Tuner & Accessory Kit, (Nature Color) (PGACLS82LFT)
- RAZOR-BACK Square Point Shovel, Heavy Gauge Tempered Steel Blade, 48 in L Fiberglass Handle (44000)
- HASTINGS HOME Bamboo Bathmat Natural Wooden Non-Slip Roll Up Lattice Design for Indoor or Outdoor Bathtub, Sauna (369464LIO)
- ADIDAS Essentials Men's Wind Jacket-Black/2XL (CZ8499)
- ADIDAS Club Merch Stripe 2-Color Men's Polo-Grey/White/M (DQ2312)
- ADIDAS Performance Men's Polo-White/M (CD3321)
- ADIDAS Performance Short Sleeve Women's Polo-Light Pink/S (CD3409)
- ILC Replacement For Nokia Bl-5Cb Battery (BL-5CB)
- ILC WISECO PRO-LITE PISTON RINGS SET - ARCTIC CAT 700 LAYDOWN 2003 (WX-KTU1-3)
- ILC Replacement for Ezgo / Cushman / Textron 72054g01 (72054G01 EZGO / CUSHMAN / TEXTRON)
- Adidas Sporting Goods