Shop All Screen & Storm Door Chains
Adfors
Screen Repair Tape, 2" x 25FT
Mfr # FCS10238-U
Zoro # G3151148
product price: $8.39
/ea
Sold in multiples of 12 for $100.68
$100.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adfors
- MFR # FCS10238-U
- Zoro # G3151148
- Country of Origin United States
- Category Screen & Storm Door Chains
Details
Item | Screen Repair Tape, 2" x 25FT |
Description
Screen Repair Tape, 2 In. x 25FT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GMS GMS: Large Format IC Core Cylinder, Schlage C, Satin Chrome One Bitted w/Adams Rite Cam (GMS-LFIC-SC-26D-B1)
- DELTANA Round Universal Floor Bumper 2" Satin Nickel (UFB5000U15)
- BALDWIN ESTATE Lever Satin Black Door Levers Satin Black 5137 (5137.190.RMR)
- KIDDE Lock Box, Surface Mount, 2 Keys (1170)
- ADFORS Fiberglass Charcoal, 96" x 100FT (FCS8732-M)
- ADFORS Fiberglass Mesh, 8" x 100FT (FCS9592-M)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- PRIME-LINE Scrn Frm Kit 48X48 Brnz (PL7807)
- LARSON CHAIN STORM DOOR SLV (CH9010101)
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 638)
- DEFENSEGUARD White Screen Door Hardware Kit (DE835126)
- Adfors Screen & Storm Door Hardware