Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver
Mfr # FCS9632-M
Zoro # G4990632
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Galvanized Steel
- Mesh Size Range Medium
- Mesh Size 18 x 14
- Length 100 ft
- Wire Dia. 0.009 in
Product Information
- Brand Adfors
- MFR # FCS9632-M
- Zoro # G4990632
- UPC # 011646718877
- Country of Origin United States
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 14 |
Width | 30 in |
Length | 100 ft |
Wire Dia. | 0.009 in |
Details
Item | Door and Window Screen |
Screen Material | Galvanized Steel |
Color | Silver |
Description
Door and Window Screen, Screen Material Galvanized Steel, Width 30 in, Length 100 ft, Wire Dia. 0.009 in, Silver, Mesh Size 18 x 14, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Molded Grating, 48 in Span, Grit-Top Surface, Corvex Resin, Yellow (878874)
- PARTNERS BRAND Clear Poly Sheeting, 12 x 100 ft., 6 Mil, Clear 100 ft. L x 12 ft. W x (CF612C)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x24", Black, 30A (BULK-RS-N30-20)
- ZORO SELECT EPDM Roll, 60A, 12'x36"x3/16", Black (BULK-RS-E60-972)
- ADFORS Door and Window Screen, Galvanized Steel, 48 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9633-M)
- ADFORS Door and Window Screen, Galvanized Steel, 36 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9635-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9418-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9370-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8550-M)
- Adfors Wire Mesh Screens