Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS8704-M
Zoro # G4990316
product price: $99.89
/ea
Free Shipping & Returns
$99.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Wire Dia. 0.011 in
- Color Charcoal
Product Information
- Brand Adfors
- MFR # FCS8704-M
- Zoro # G4990316
- UPC # 011646335180
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 60 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Description
Door and Window Screen, Screen Material Fiberglass, Width 60 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Door and Window Screen, Vinyl Coated Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (3004174)
- GLAZELOCK 1/16", 4 1/2"L x 1 7/8"W x1H” Snap-off Plastic Shims Black 60 Retail Wrapped Stacks/960pc/box (SP17)
- ONLINEMETALS 1" x 2" x 0.125" Aluminum Angle 6063-T52 (1028)
- ONLINEMETALS 0.75" Carbon Steel Round Bar A36 Hot Rolled (10239)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8550-M)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8553-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8558-M)
- ADFORS Door and Window Screen, Aluminum, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9368-M)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- ADFORS Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9458-M)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.063 in Wire Dia, Black (12R005E063-48x1200)
- Adfors Wire Mesh Screens