Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.011 in Wire Dia, Gray
Mfr # FCS8747-M
Zoro # G4990413
original price:
$11.53
19% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Width 48 in
- Wire Dia. 0.011 in
Product Information
- Brand Adfors
- MFR # FCS8747-M
- Zoro # G4990413
- UPC # 011646301079
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 48 in |
Length | 7 ft |
Wire Dia. | 0.011 in |
Details
Description
Door and Window Screen, Screen Material Fiberglass, Width 48 in, Length 7 ft, Wire Dia. 0.011 in, Gray, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.125 (BULK-RS-S30-93)
- ONLINEMETALS 1.75" OD x 0.1875" Wall x 1.375" ID Carbon Steel Round Tube A513-Type 5 DOM (9552)
- ZORO SELECT SS Rectangular Bar, 12" Overall L (20561_12_0)
- ZORO SELECT Felt, F5, 3/16 In Thick, 1/2 x 120 In (2FKT2)
- ADFORS Aluminum Black, 72" x 100FT (FCS9208-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8641-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.008 in Wire Dia, Charcoal (FCS9698-M)
- ADFORS Invisible Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8461-M)
- ADFORS Invisible Door and Window Screen, Fiberglass, 36 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8480-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 7 ft L, 0.011 in Wire Dia, Bright (FCS9222-M)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- Adfors Wire Mesh Screens