Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Fiberglass, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS8553-M
Zoro # G4990255
product price: $5.35
/ea
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Wire Dia. 0.011 in
- Color Charcoal
Product Information
- Brand Adfors
- MFR # FCS8553-M
- Zoro # G4990255
- UPC # 011646331168
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 30 in |
Length | 7 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 30 in, Length 7 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, 0.0010x1 3/8 ID, Pk10 (44813)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 6 in W, 50 ft L, 1/8 in Thick, Black (P8112ULRL06.00XOH)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 1-1/8 in Inside Dia, 1-3/8 in Outside Dia (BULK-PT-PETG-15)
- BROADFIX SHIM FLAT PLASTIC (FS60A-US)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8561-M)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8611-M)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8550-M)
- ADFORS Invisible Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8489-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 25 ft L, 0.011 in Wire Dia, Gray (FCS8746-M)
- ADFORS Adjustable Screening, 15 in W, 37 in L (FSP8556-U)
- ULTRAVUE2 Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.007 in Wire Dia, Black (3039019)
- Adfors Wire Mesh Screens