Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Fiberglass, 24 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS8589-M
Zoro # G4710395
product price: $40.35
/ea
$40.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Fiberglass
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Wire Dia. 0.011 in
- Color Charcoal
Product Information
- Brand Adfors
- MFR # FCS8589-M
- Zoro # G4710395
- UPC # 011646335043
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 24 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Fiberglass |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Fiberglass, Width 24 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Shim Stock, Roll, Brass, 0.0050 In, 6 In (17305)
- ZORO SELECT Rubber Cord, Buna, 1/8 In Dia, 50Ft. (ZUSA-RC-893)
- ZORO SELECT Black HDPE Sheet Stock 24" L x 12" W x 0.375" Thick (1ZAW3)
- ZORO SELECT Brown Garolite XX Sheet Stock 24" L x 24" W x 1/8" Thick (BULK-CS-GXX-16)
- ADFORS Door and Window Screen, Fiberglass, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS8553-M)
- ADFORS Door and Window Screen, Fiberglass, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8704-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS8555-M)
- ADFORS Door and Window Screen, Fiberglass, 24 in W, 7 ft L, 0.011 in Wire Dia, Gray (FCS8738-M)
- ADFORS Pet Door and Window Screen, Polyester, 48 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8996-M)
- ADFORS Door and Window Screen, Fiberglass, 36 in W, 7 ft L, 0.013 in Wire Dia, Charcoal (FCS10113-M)
- ZORO SELECT Door and Window Screen, Aluminum, 60 in W, 50 ft L, 0.01 in Wire Dia (3000777)
- Adfors Wire Mesh Screens