Shop All Wire Mesh Screens
Adfors
Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal
Mfr # FCS9447-M
Zoro # G4991445
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screen Material Aluminum
- Mesh Size Range Medium
- Mesh Size 18 x 16
- Wire Dia. 0.011 in
- Color Charcoal
Product Information
- Brand Adfors
- MFR # FCS9447-M
- Zoro # G4991445
- UPC # 011646135186
- Country of Origin Bahrain
- Category Wire Mesh Screens
Dimensions
Mesh Size Range | Medium |
Mesh Size | 18 x 16 |
Width | 60 in |
Length | 100 ft |
Wire Dia. | 0.011 in |
Details
Item | Door and Window Screen |
Screen Material | Aluminum |
Color | Charcoal |
Description
Door and Window Screen, Screen Material Aluminum, Width 60 in, Length 100 ft, Wire Dia. 0.011 in, Charcoal, Mesh Size 18 x 16, Mesh Size Range Medium
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-PET-38)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 72 in L, 3 in Thick, Charcoal (5GDG1)
- MAX KATZ BAG Reinforced Poly 20X100Ft 6Mclr (RF2020)
- ZORO SELECT Wire Cloth, 48 in W, 48 in L, 0.035 in Wire Dia (3GNR9)
- ADFORS Door and Window Screen, Aluminum, 48 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9366-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 7 ft L, 0.011 in Wire Dia, Charcoal (FCS9369-M)
- ADFORS Door and Window Screen, Aluminum, 36 in W, 25 ft L, 0.011 in Wire Dia, Charcoal (FCS9364-M)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 84 in L, 0.025 in Wire Dia, Charcoal (FCS10184-M)
- ADFORS Adjustable Screen w/Frame, 10 in W, 37 in L (FSP8555-U)
- ADFORS Pet Door and Window Screen, Polyester, 36 in W, 100 ft L, 0.025 in Wire Dia, Charcoal (FCS8990-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9402-M)
- Adfors Wire Mesh Screens