Shop All Wire Mesh Screens
Adfors
Adjustable Screen w/Frame, 10 in W, 37 in L
Mfr # FSP8555-U
Zoro # G6135762
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10 in
- Length 37 in
Product Information
- Brand Adfors
- MFR # FSP8555-U
- Zoro # G6135762
- UPC # 011646722515
- Country of Origin Mexico
- Category Wire Mesh Screens
Dimensions
Width | 10 in |
Length | 37 in |
Details
Item | Adjustable Screen w/Frame |
Description
Adjustable Screen w/Frame, Length 37 in, Width 10 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Black PVC S-Grip Runner 5 ft. L, 3/16" H (03-W246)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 7/16 in Overall Width, Style: G (ZTRIM-385)
- ZORO SELECT Rubber Sheet, EPDM, 3/32"Thick, 12"x12", 60A (BULK-RS-E60-240)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 4 In, 6 Ft L (2AHD8)
- ADFORS Door and Window Screen, Bronze, 36 in W, 100 ft L, 0.011 in Wire Dia, Bronze (FCS9458-M)
- ADFORS Invisible Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.008 in Wire Dia, Charcoal (FCS8489-M)
- ADFORS Aluminum Charcoal, 72" x 100FT (FCS9451-M)
- ADFORS Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS8678-M)
- ADFORS Door and Window Screen, Aluminum, 60 in W, 100 ft L, 0.011 in Wire Dia, Charcoal (FCS9447-M)
- ADFORS Door and Window Screen, Aluminum, 30 in W, 100 ft L, 0.011 in Wire Dia, Bright (FCS9270-M)
- ZORO SELECT PVC Coated Mesh, 4 ft W, 1,200 in L, 0.105 in Wire Dia, Black (12100ME105-48x1200)
- Adfors Wire Mesh Screens