Shop All Corded Speakers
Adesso
Xtream S4 Desktop Speakers, Black
Mfr # XTREAMS4
Zoro # G605731610
original price:
$27.05
26% off
new price: $19.85
/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 3.43"
- Power Output 10W
- Connector Type USB In
- Depth 3.53"
Product Information
- Brand Adesso
- MFR # XTREAMS4
- Zoro # G605731610
- UPC # 783750010924
- Country of Origin China
- Category Corded Speakers
Dimensions
Height | 3.43" |
Depth | 3.53" |
Cord Length (Ft.) | 6 ft |
Details
Item | Speakers |
Color | Black |
Power Output | 10W |
Connector Type | USB In |
For Use With | Chromebook; Mac®; PC |
Includes | Users Manual; Warranty Information |
Standards | CE Certified; FCC Certified; Prop 65 Compliant; RoHs Compliant |
Weight (Lbs.) | 1 lbs |
Description
These 10W Desktop USB Speakers are a nice upgrade for the home or office. They connect to a standard USB port to provide dynamic stereo sound for your workspace. Simply plug the USB cable into your computer and our plug-and-play design is ready to use. Spread the speakers apart, creating a 3D sound stage to listen to your music or stream and watch your favorite movies. The Xtream S4 has a built-in sound chip, allowing direct plug-and-play with a simple USB connection and eliminating the need for separate audio connection. The speakers delivers clear and crisp stereo sound.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE CABLE, DISPLAYPORT, 3 FT (TRPP580003)
- COMMSCOPE Replacement for Tessco L4pnm-h (L4PNM-H)
- MIGHTY MAX BATTERY 12V 12AH Replacement for Power Patrol SLA1105 + 12V Charger (ML12-12F2CHRGR22)
- SOFTALK Coiled Phone Cord, 25 ft., Beige (42260)
- RCF 10 in. Mid-Bass Speaker, Black (MB10N251)
- RACECEIVER RACEceiver RCVHS500 Premium Helmet Speaker Kit (RCVHS500)
- 5 CORE 5 Core Compression Driver - 600W Peak Aluminium Tweeter Diaphragm - 16 Ohm Throat Twist Horn Speaker (DU 60W)
- AIPHONE Speaker (IER-2)
- TECHNICAL PRO Technical Pro xtreme1501 Carpeted 15 in. Powered Subwoofer (xtreme1501)
- PYLE 3.5" 3-Way Mini Box Speaker System (PLMR24S)
- PYLE 5.25" Indoor/Outdoor Waterproof Speakers (Black) (PDWR40B)
- Adesso Corded Speakers