Shop All Keyboards
Adesso
USB Numeric Keypad, AKB601UB
Mfr # AKB-601UB
Zoro # G6784505
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Number of Keys 18
- Product Type Keypad
- Battery Included No
Product Information
Details
Color | Black |
Number of Keys | 18 |
Product Type | Keypad |
Battery Included | No |
Description
The Adesso AKB-601UB spill resistant 18-key keypad is the keypad that you deserve to have for many reason. To begin with, it is extremely compact and lightweight which makes it extremely portable. Its membrane key switch also provides a quiet typing experience that lasts up to five million keystrokes. Perhaps the greatest feature that the AKB-601UB has is that it is spill resistant. The structural design of the casing is meant for fluids to exit out of the unit in case of accidental spills. Next time when you accidently spill drinks while using your numeric kepad you can be assured those fluids will not be trapped inside the keypad causing damage to your device.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINESIS Freestyle2 Kb 20" Spli (KB800PB-US-20)
- VITEK Camera, Bullet, Varifocal Lens, 12VDC (VTC-THB2RMS)
- INFRATECH (SRU-3224) HI INTENSITY MED WAVE PORTBLE (IF14-1015)
- TRIPP LITE Audio Cable, Ultra Thin, Mini Toslink, 2m (A104-02M)
- ADESSO Antimicrobial Lighted Kybd (AKB-139EB)
- ADESSO Ergonomic Desktop Keyboard, AKB160UB (AKB-160UB)
- ADESSO Waterproof 10key Touchpad Kyb (AKB-270UB)
- ADESSO WKB1500GB Wireless Ergonomic Keyboard and Mouse, 2.4 GHz, Black (WKB1500GB)
- ADESSO Gaming Keyboard/Mouse Combo (AKB-137CB)
- ADESSO Mini Trackball keyboard 800DPI, AKB310UB (AKB-310UB)
- LOGITECH Mx Keys For Mac Space Grey (920-009552)
- Adesso Keyboards