Shop All Docking Stations
Adesso
USB-C Multi-Port TAA Compliant Docking Station, HDMI, USB-C, USB 3 A+PD, Black/Gray
Mfr # AUH-4010
Zoro # G210445674
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- OS Compatibility Android™; Mac® OS X; Windows® 7, 8, 9
- USB Charging Port HDMI; USB-C; USB 3 A+PD
- For Use With Desktop Computers; Laptops; Tablets
- Includes Quick Start Guide
- Height 0.5"
Product Information
- Brand Adesso
- MFR # AUH-4010
- Zoro # G210445674
- UPC # 783750010382
- Country of Origin China
- Category Docking Stations
Dimensions
Height | 0.5" |
Length | 2" |
Width | 2.3" |
Details
Item | Docking Stations |
OS Compatibility | Android™; Mac® OS X; Windows® 7, 8, 9 |
USB Charging Port | HDMI; USB-C; USB 3 A+PD |
For Use With | Desktop Computers; Laptops; Tablets |
Includes | Quick Start Guide |
Color | Black/Gray |
Standards | CE; FCC |
OEM/Compatible | OEM |
Description
Expand your laptop's connection port with this USB Type-C multiport docking station. It has an HDMI port for transmitting 4K content to your external monitor and can also charge other devices. This USB Type-C multi-port docking station also has a Type-A output for syncing various devices. Compact and lightweight, with user-friendly non-slip design for easier plug and unplug. Premium aluminum casing for better heat dissipation and higher data transfer efficiency. Fits snugly with the USB-C ports on your devices for better signal transfer protection. It supports 4K resolution @ 30 Hz with no transmission loss and delay. You can enjoy cinema-like experience easily at home. No additional driver/software required. Perfect solution for your USB-C MacBook Pro/MacBook, I Mac, Surface Book 2, Pixel, HP Envy 13, Galaxy Book, and Chromebook. Drive one HDMI monitor/display, up to 4K at 30 Hz resolution. Compatible with HDMI-enabled TVs/monitors/projectors for both video and audio transfer.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Dell 7xntr Battery (7XNTR)
- AISH Bulk Cat6a White Ethernet Cable with 10 Gig Solid; UTP; 500Mhz; 23 AWG; Spool; 1000 ft. (AI981748)
- SCHUMACHER Battery Charger, Benchtop, 120VAC (DSR125)
- AIDATA CORP CO LTD Aidata USA UM003B Mouse Platform - Black (UM003B)
- TARGUS Universal USB-C DV4K DP Docking Station (DOCK315USZ)
- AXIOM MANUFACTURING Axiom Surface Docking Station For Microsoft - Pf3-00005 (PF3-00005-AX)
- KENSINGTON SD2000P USB-C 5 Gbps Single 4K Nano Dock, Black (K38260NA)
- DYNAMICFUNCTION StarTech StarTech Accessory USB3.0 Laptop Docking Station with Dual DVI Video (DY167673)
- POLYCOM 100 watt Plugable USB-C Triple Display Dock (UD-768PDZ)
- KENSINGTON SD4849Pv Triple Video Driverless Docking Station, Black (K37060NA)
- SATECHI Dual Usb Type C Dock Stand, Space Gray (ST-DDSM)
- Adesso Docking Stations