Shop All Dashboard Cameras
Adesso
Surv Dash Cam
Mfr # GO95132G
Zoro # G608160523
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Resolution 1080P (Front) + 1080P (Rear)
- Includes Orbit 951 Vehicle Camera, Dash Cam, Rear Cam, Car Charger, Magnet 3M Sticky Mount, 32GB Micro SD, SD Card Reader
- Screen Size 2.35″ TFT
- Power Required 380mAh Li-ion battery embedded
- Max. External Memory Size 32GB included (Supports up to 64GB)
Product Information
- Brand Adesso
- MFR # GO95132G
- Zoro # G608160523
- Country of Origin China
- Category Dashboard Cameras
Dimensions
Screen Size | 2.35″ TFT |
Max. External Memory Size | 32GB included (Supports up to 64GB) |
Details
Item | Orbit 951 1080P HD Dual Dash Cam |
Resolution | 1080P (Front) + 1080P (Rear) |
Includes | Orbit 951 Vehicle Camera, Dash Cam, Rear Cam, Car Charger, Magnet 3M Sticky Mount, 32GB Micro SD, SD Card Reader |
Power Required | 380mAh Li-ion battery embedded |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER IKRON HEK4420135ASSP010 Hydraulic Filter Replacement (MF0057995)
- MAIN FILTER WIX 51847 Replacement/Interchange Spin-On Filter (MF0058073)
- BLUE SEA SYSTEMS Blue Sea 8282 Water Resistant Contura III Switch - Black (8282)
- ZEROSTART Basic High Capacity Circulation Heater - 1500W 120V 12.5A, With Power Plug (3300001)
- ADESSO Motorcycle Dash Cam (GOMS32G)
- COBRA ELECTRONICS Dash Cam Recorder, 30 fps (DASH 2316D)
- JJ KELLER Dash Camera (62444)
- NEXTBASE Nextbase Dash Cam 422GW (NBDVR422GW)
- BUYERS PRODUCTS Cube-shaped Surface Mounted Night Vision Waterproof Color Camera (8883106)
- COBRA DashCam, Single View, GPS/WiFi/BT1600P (SC200)
- GARMIN Dash Camera, 12 V DC, 1440 px (DASHCAMMINI2)
- Adesso Automotive Camera Systems