Shop All Computer Mice
Adesso
Antimicrob Ergo Wireless Mouse
Mfr # iMouseA20
Zoro # G2231640
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 1.5"
- Width 2.5"
- Depth 4.2"
- Product Type Mouse
- Rechargeable No
Product Information
- Brand Adesso
- MFR # iMouseA20
- Zoro # G2231640
- UPC # 783750010689
- Country of Origin Unknown
- Category Computer Mice
Dimensions
Height | 1.5" |
Width | 2.5" |
Depth | 4.2" |
Details
Product Type | Mouse |
Rechargeable | No |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDLAND RADIO Portable Two Way Radio, 0.5W, 28 mi., 8 hr. (T51VP3)
- MIGHTY MAX BATTERY 12V 35AH Wheelchair Scooter Battery Replaces 33ah PS33-12D (ML35-12647)
- MIGHTY MAX BATTERY 6V 4.5AH SLA Battery Replaces Emerson UPS400 Emergency Light (ML4-6422)
- GATOR FINISHING Mouse Hand Sanding Kit (7330)
- ADESSO Illuminated Retractable Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSES8B)
- ADESSO Adesso Inc. iMouse E1 Vertical Ergonomic 6 Btn Mouse (iMouse E1)
- ADESSO 2.4GHz Wireless Mouse Blu, IMOUSES60L (iMouse S60L)
- ADESSO 2.4GHz Ergo Laser Mouse, IMOUSEG25 (IMOUSEG25)
- ADESSO Adesso IMOUSE V10 30 ft. Wireless Vertical Ergonomic Mouse; Black (IMOUSE V10)
- ADESSO iMouse X5 Illuminated Seven-Button Gaming Mouse, USB 2.0, Left/Right Hand Use, Black (IMOUSEX5)
- SANOXY 2.4GHz Wireless Optical Mouse Mice & USB Receiver For PC Laptop Computer DPI Pink (PP-MS-193168148815-PNK)
- Adesso Computer Mice