Shop All Media Stands & Carts
Adeptus Usa
Adeptus Solid Wood 76168 11 x 17 in. 6 Drawer Wide Roll Cart Black
Mfr # 76168
Zoro # G703981702
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adeptus Usa
- MFR # 76168
- Zoro # G703981702
- UPC # 611041761685
- Country of Origin China
- Category Media Stands & Carts
Description
Features
- Solid Wood, no particle board, drawer sides
- Drawers are easily removed to be carried to a working area for crafting and sewing
- Can be refinished or painted
- On casters for mobility
- Sustainable plantation grown pine. Non toxic finish
- 6 Drawer
- Color: Black
- Ream: 11 x 17 in.
- Dimension: 15.4 x 20.75 x 25.4 in.
- Weight: 34 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 3M-8067-4in All Weather Flashing Tape Tanslit Liner - 4 in. x 75 ft. (3m-ht005)
- SKUTCHI DESIGNS 8 Person Boat Conference Table with Power And Data, Silver Post Legs, 8X4 Table, White Cypress (H-BOT-4693-PT-WC-EL)
- ZENG Regency Zeng Ultra Compact Metal Frame Armless Stackable Chair (4 Pack)- Blue (4400BE4PK)
- FLASH FURNITURE Black Fabric Drafting Chair (Cylinders: 22.5''-27''H or 26''-30.5''H) (BT-659-BLACK-GG)
- ADEPTUS USA Adeptus Solid Wood 10018 8 x 11 in. 6 Drawer Roll Cart White (10018)
- ADEPTUS USA Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White (76181)
- SAFCO Media Cabinet Base (4931LG)
- BRETFORD Fits Up To 20 Devices W/Back Panel, 1.4 W Slots, Charcoal (TVCM20PAC-CK)
- ONYX OUTDOOR Onyx Replacement Bobbin (139800-300-999-17)
- UNCAGED ERGONOMICS Kt1 Ergonomic Under Desk Computer Keyboard Tray Adjustable Height Tilt (KT1-b)
- UNCAGED ERGONOMICS RiseUpElectricStandingDesk60X30"BlackBambooDesktopSitStand, Ruwbk (RUWBK)
- Adeptus Usa Media Stands & Carts