Shop All Media Stands & Carts
Adeptus Usa
Adeptus Solid Wood 10018 8 x 11 in. 6 Drawer Roll Cart White
Mfr # 10018
Zoro # G503981803
Free Shipping & Returns
$91.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adeptus Usa
- MFR # 10018
- Zoro # G503981803
- UPC # 611041100187
- Country of Origin China
- Category Media Stands & Carts
Description
Features
- Solid Wood, no particle board, drawer sides
- Drawers are easily removed to be carried to a working area for crafting and sewing
- Can be refinished or painted
- On casters for mobility
- Sustainable plantation grown pine. Non toxic finish
- 6 Drawer
- Color: White
- Ream: 8 x 11 in.
- Drawer Dimensions: 9.65 x 12.32 x 2.67 in.
- Dimension: 15.4 x 13.4 x 25.4 in.
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, Black, 17-21H Seat (240144)
- BOSS Square Back Diamond Stacking Chair W/Arm In Blue (B9503-BE)
- REGENCY Round Conference Table, 42 in X 30 in, Wood Veneer Top (TVCTR42MH)
- BIBB HOME 12 Piece Egyptian Cotton Towel Set - Solid Aqua (12PCTOWSOLAQ)
- ADEPTUS USA Adeptus Solid Wood 76181 11 x 17 in. 6 Drawer Wide Roll Cart White (76181)
- UNCAGED ERGONOMICS Rise Up Dual Motor Electric Standing Desk Frame Legs 27.2-45.3" Gray (RU2G)
- SAFCO Deskside Wire Machine Stand, 24"x20"x27", Black (SAF5207BL)
- GLOBAL INDUSTRIAL Wall/Desk Tablet Charging Cabinet For 12 Devices, Beige (695967)
- SMITH TRADES Mini-Case, Open Faced w/ Shelves, No Riser, Platinum Frame (111000000PP)
- GLOBAL INDUSTRIAL Chromebooks Laptops and iPad Tablets Charging Cart, 32-Device Capacity (670052)
- HPC HPC:Desk Drawer Lock (ULR-T585MDL-201-0000)
- Adeptus Usa Media Stands & Carts