Shop All Scaffolding Accessories
Add-A-Level
Work Platform Matting, 3 ft.L, Rubber
Mfr # M23780
Zoro # G9540991
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1DPD1, 9KZF0
- Overall Length 36 in
- Overall Height 7/8 in
- Overall Width 24 in
- Material Rubber
Product Information
- Brand Add-A-Level
- MFR # M23780
- Zoro # G9540991
- UPC # 747494112344
- Country of Origin United States
- Category Scaffolding Accessories
Dimensions
Overall Length | 36 in |
Overall Height | 7/8 in |
Overall Width | 24 in |
Details
Item | Work Platform Matting |
For Use With | 1DPD1, 9KZF0 |
Material | Rubber |
Load Capacity | 250 lb |
Number of Sides | 0 |
Includes | (4) Mat Plug Locks |
Finish | Flat |
Accessory Type | Work Platform Matting |
Description
Work Platform Matting, Load Capacity 250 lb, Overall Length 36 in, Overall Width 24 in, Overall Height 7/8 in, Number of Sides 0, Material Rubber, Finish Flat, For Use With 1DPD1, 9KZF0, Includes (4) Mat Plug Locks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Electric Chain Hoist, 1,000 lb, 15 ft, Push Trolley, 115/230V, Yellow (SNERP005L-15)
- SOUTHERN WIRE 1000' 1/4in Diameter 7x19 Galvanized Aircraft Cable (001700-00570)
- BOND CASTERS & WHEELS Bond Cast Iron Triangular Cup Dolly 2127 Hard Tread Rubber Wheels 375 Lb Capacity (2127 DOLLY/HT)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-17)
- ADD-A-LEVEL Work Platform Connector Clip, PK4 (RC3000)
- BIL-JAX Diagonal Cross Brace - Hole End - 36" - 7' L (0010-03-07)
- METALTECH Outrigger, 4-17/64 in.L, Steel (M-MO32)
- TELE-TOWER Extension Unit, 6 ft. L, 78 In. H (1177)
- TARPS NOW 7'-4 in. X 100' FR Scaffold Sheeting (SS12FR-74100)
- BIL-JAX Walkboard - Aluminum Plywood - A - 28" W x 7' L (0054-246)
- JAYDEE BOEN Scaffold Sheeting, FR, 8.6ftX100ft (SS-86100)
- Add-A-Level Scaffolding Accessories