Shop All Fixed Work Platforms
Add-A-Level
Work Platform Add On Unit, Stackable, Plastic
Mfr # A4824A
Zoro # G2469293
original price:
$105.99
6% off
new price: $98.89
/ea
Free Shipping & Returns
$98.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 2 5/8 in
- For Use With 2KUW1, 2KUW5, 2KUW6, 42VL69
- Overall Height 2-5/8 in
- Material Plastic
- Platform Depth 48 in
Product Information
- Brand Add-A-Level
- MFR # A4824A
- Zoro # G2469293
- UPC # 747494142419
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 2 5/8 in |
Overall Height | 2-5/8 in |
Platform Depth | 48 in |
Platform Width | 24 in |
Base Depth | 48 in |
Bottom Width | 24 in |
Details
Work Platform Item | Stackable Platform |
Item | Work Platform Add On Unit |
For Use With | 2KUW1, 2KUW5, 2KUW6, 42VL69 |
Material | Plastic |
Color | Black |
Load Capacity | 250 lb |
Handrails Included | No |
Finish | Natural |
Ladder Tread | Perforated |
Step Tread | Perforated |
Number of Steps | 0 |
Platform Style | Stackable |
Includes | Stackers |
Green Environmental Attribute | Product Contains a Minimum of 100% Post-Consumer Recycled Content |
Description
Stackable Platform, Material Plastic, Platform Style Stackable, Platform Height 2 5/8 in, Load Capacity 250 lb, Base Depth 48 in, Bottom Width 24 in, Platform Depth 48 in, Platform Width 24 in, Overall Height 2-5/8 in, Number of Steps 0, Step Tread Perforated, Color Black, Finish Natural, For Use With 2KUW1, 2KUW5, 2KUW6, 42VL69, Includes Stackers, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Shrink Wrap Roll Cart 3 Roll Capacity 450 lb Glass-Filled Nylon Caster (MSW-72-3)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 10' - 1-ply (EE1-903-10-T3)
- VESTIL 61.5625 H Carbon Steel Folding Ladder With Wheels, 4 Steps (FLAD-4)
- ZORO SELECT Industrial Stairway, 14 Steps, 105" Rise, 133" Run, 36"W Serrated Tread (IS105-36)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6624BG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A4824B)
- COTTERMAN Work Platform, 3 Step, Steel, 30In. H. (3WP2424A3B8AC2P6)
- Add-A-Level Fixed Work Platforms