Shop All Fixed Work Platforms
Add-A-Level
Work Platform, 500 lb. Ld Cap., Rubber
Mfr # M24780
Zoro # G4422542
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Platform Height 7/8 in
- For Use With Mfr. No. A4824A, A4824B
- Overall Height 7/8 in
- Material Rubber
- Platform Depth 1 in
Product Information
- Brand Add-A-Level
- MFR # M24780
- Zoro # G4422542
- UPC # 747494112443
- Country of Origin United States
- Category Fixed Work Platforms
Dimensions
Platform Height | 7/8 in |
Overall Height | 7/8 in |
Platform Depth | 1 in |
Platform Width | 24 in |
Base Depth | 7/8 in |
Bottom Width | 48 in |
Manufacturers Warranty Length | 3 mo |
Description
Platform Add-On, Material Rubber, Platform Style Single Access, Platform Height 7/8 in, Load Capacity 500 lb, Number of Modular Decks 0, Base Depth 7/8 in, Bottom Width 48 in, Platform Depth 1 in, Platform Width 24 in, Overall Height 7/8 in, Number of Guard Rails 0, Number of Legs 0, Number of Steps 0, Step Tread Anti-Fatigue Mat, Color Black, Finish Unfinished, For Use With Mfr. No. A4824A, A4824B, Includes (4) Mat Plugs, Manufacturers Warranty Length 3 mo, Handrails Included No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Lock, Plate, 6 in. H, 4 x 4-1/2 (16V371)
- LYFTEX ELECTRIC PALLET JACK-FORK SIZE: 21"x45", CAP: 2500 LBS, 24V Li-ion BAT. (LXE25E-2145)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft (15413-001)
- CROSBY Anchor Shackle, Carbon Steel, 3000 lb. (1018437)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A3636B)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3624AG)
- ADD-A-LEVEL Work Platform, 500 lb. Ld Cap., Rubber (M33780)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A3636A)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable (A3616A)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, Plastic (A6636B)
- ADD-A-LEVEL Work Platform Base Unit, Stackable, 250 lb (A3616B)
- Add-A-Level Work Platforms