Shop All Trailer Hitches
Adco Products
Bumper Pull Horse Trailer Cover, Gray, 12’1” - 14’
Mfr # 46003
Zoro # G201202354
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Adco Products
- MFR # 46003
- Zoro # G201202354
- Country of Origin United States
- Category Trailer Hitches
Description
Features Is your horse embarrassed to ride in your horse trailer? Why are you letting your trailer rot on the side of your property when it could be easily covered and protected...Protect your Bumper-pull Horse Trailer with ADCO's SFS AquaShed Horse Trailer Cover. ; Designed for moderate climates with high moisture. ; Features triple layer SFS AquaShed top panel and polypropylene sides ; Significantly reduces premature aging of trailer and helps maintain resale value. ; Reduces need for washing, waxing and roof treatments.; Protection against harmful UV rays that can cause unwanted cracking and fading on your trailer. ; Multiple zipper entry doors for easy covered access to dressing room and rear ramp. ; Reinforcements throughout cover significantly reduce snags & tears. ; Reinforced Buckles, Flaps and Straps resist rip-out. ; Front, rear and bottom buckle cinching system removes slack and prevents billowing. ; Color is Gray on Top with Gray Sides. ;Includes:Storage bag. Why SFS AquaShed?Multi-layer composition includes microporous film that repels water but allows air to penetrate.; Soft to the touch yet durable; Moderate UV stability; This fabric is a great value for it's price point. How to Buy the Best fitting Cover for your Horse Trailer? Measure from the longest two points including bumpers and ladder but excluding hitch to determine proper size needed.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTO DOLLY Auto Dolly, Steel, 8 W x 16 L In. (M998046-i)
- RUBBERMASTER PLUS 20.5R25 Radial Grader Tube With TRJ1175C Valve (160921)
- WALKER EXHAUST Exhaust Muffler Assembly, 53162 (53162)
- TH MARINE Fttng-Th1-1/8Exwh, #TH-1202XL-DP (TH-1202XL-DP)
- ADCO PRODUCTS Bumper Pull Horse Trailer Cover, Gray, 8’1” - 10’ (46001)
- CURT Trailer Hitch, 2" Receiver, Class 3,13233 (13233)
- CURT Trailer Hitch, 1-1/4" Rcvr, Class 1,11406 (11406)
- CURT Class 5 Xtra Duty Trailer Hitch, 15307 (15307)
- BLAYLOCK Blaylock 0229.3000 Gooseneck Coupler Lock (229.3)
- REESE Reese 63909 Class IV Hitch Ball - 2" Ball x 1" Shank x 2-1/8" Shank Length, 7,500 lbs. GTW, Chrome (63909)
- CURT Trailer Hitch, 2" Receiver, Class 3,13193 (13193)
- Adco Products Trailer Hitches