Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Screw-On, 5/8-11in, 42-50 ft.-lb.
Mfr # 34050S
Zoro # G0323429
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Flip-Flop
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 20,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 34050S
- Zoro # G0323429
- Country of Origin Taiwan, Province of China
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/8"-11 |
Dimension d | 1 in |
Dimension C | 2 1/16 in |
Dimension a | 5 in |
Dimension E | 6 3/16 in |
Dimension F | 1 7/8 in |
Dimension B | 3 5/8 in |
Overall Length | 6 1/4 in |
Bail Inside Length | 5 in |
Bail Inside Width | 2 in |
Usable Thread Length | 1 7/8 in |
Overall Width | 3 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 20,000 lb, Thread Size 5/8 In.-11, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length 1 7/8 in, Bail Inside Length 5 in, Bail Inside Width 2 in, Bail Thickness 1 in, Overall Length 6 1/4 in, Overall Width 3 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 42 ft-lb, Finish Black Oxide, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Narrow Aisle Hand Truck, 500 lb., 10in dia (NTK5GDE3A5)
- LITTLE GIANT Order-Picking Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (G-2448-9P-WSP)
- WERNER 28 ft Fiberglass Extension Ladder, 375 lb Load Capacity (B7128-2X9085)
- ZORO SELECT Swivel Plate Caster, Nylon, 5 in., 1200 lb. (P25S-N050K-14-001)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1/2-13in, 26 ft.-lb. (33316)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, ENHDHR (EN33427)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- RUD CHAIN Hoist Ring, 180 Pvt, 17,630 lb. Load Cap. (7983553)
- Adb Hoist Rings Hoist Rings