Shop All Hoist Rings
Adb Hoist Rings
Hst Ring, Bolt-On, 3/4-10in, 100 ft.-lb, 1in
Mfr # EN33102
Zoro # G0323410
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 7,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # EN33102
- Zoro # G0323410
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Dimension B | 5 7/64 in |
Dimension C | 1 3/64 in |
Dimension F | 7 3/8 in |
Dimension d | 1 in |
Dimension E | 1 1/4 in |
Dimension a | 1 1/2 in |
Usable Thread Length | 1 1/4 in |
Bail Inside Width | 2 3/4 in |
Overall Width | 5 1/8 in |
Bail Inside Length | 3 5/8 in |
Overall Length | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 7,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 5/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Roundsling, Endless, 9 ft L, 31000 lb Cap (EN360X9)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (17528-264V)
- TANIS Strip Brush, 36 In L, Overall Trim 3 In (MB100236)
- WERNER 4 ft Fiberglass Stepladder, 225 lb Capacity (5904)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- ACTEK Hoist Ring Screw, Replacement, For Use With, 46014 And 46014 Safety Hoist (46054)
- Adb Hoist Rings Hoist Rings