Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Screw-On, 5/16-18in, 4-7 ft.-lb.
Mfr # 34030S
Zoro # G0323550
product price: $25.85
/ea
$25.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Flip-Flop
- Pivot 180 Degrees
- Swivel Angle 0 Degrees
- Working Load Limit 2,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 34030S
- Zoro # G0323550
- Country of Origin Taiwan, Province of China
- Category Hoist Rings
Dimensions
Bail Dia. | 5/16 in |
Thread Size | 5/16"-18 |
Dimension d | 5/16 in |
Dimension B | 1 3/4 in |
Dimension a | 2 in |
Dimension C | 1 in |
Dimension F | 3/4 in |
Dimension E | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 1 3/4 in |
Usable Thread Length | 3/4 in |
Bail Inside Width | 1 in |
Bail Inside Length | 2 in |
Description
Hoist Ring, Movement Type Pivot, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 2,000 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 0 Degrees , Usable Thread Length 3/4 in, Bail Inside Length 2 in, Bail Inside Width 1 in, Bail Thickness 5/16 in, Overall Length 2 1/2 in, Overall Width 1 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 4 ft-lb, Finish Black Oxide, Minimum Operating Temperature -20 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOKE Self Locking Slip Hook, Alloy Steel, G100 (X-027N-10)
- US CARGO CONTROL 4" x 30' Winch Strap with Flat Hook & Defender (430FHGRN)
- VESTIL 60" x 48" Aluminum Truck Dockboards with Steel Safety Curb, 15,000 lb Capacity (TAS-15-6048)
- VESTIL ALUM GANTRY CRANE COME-A-LONG ADJ KIT , PK2 (AHA-KIT)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in (29106)
- ADB HOIST RINGS Hoist Ring, Screw-On, 7/16-14in (36540)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33314)
- ADB HOIST RINGS Hoist Ring, 1-1/4-7in, 470 ft.-lb, HDHR (33402)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- ACTEK Forged Swivel Hoist Ring, 800 Lb, 56104 (56104)
- Adb Hoist Rings Hoist Rings