Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 1in
Mfr # 33212
Zoro # G0323535
original price:
$89.79
23% off
new price: $68.95
/ea
$68.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 800 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 33212
- Zoro # G0323535
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/16"-18 |
Dimension C | 31/32 in |
Dimension E | 9/16 in |
Dimension a | 21/32 in |
Dimension B | 2 19/64 in |
Dimension d | 7/16 in |
Dimension F | 3 15/64 in |
Dimension D | 7/16 in |
Dimension A | 21/32 in |
Overall Width | 2 1/4 in |
Usable Thread Length | 1/2 in |
Bail Inside Length | 1 1/2 in |
Bail Inside Width | 1 1/4 in |
Overall Length | 2 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 800 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN 120 in H Steel Rolling Ladder, 9 Steps, 450 lb Load Capacity (6509R1830A3E10B4BW5C1P6)
- US CARGO CONTROL 4" x 27' Blue Winch Strap with D-Ring (427DR-B)
- HAMILTON Rigid Caster Wh 6X2 Ergo-Tech (R-WH-62EMB)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 13BF (11F05EG03B13)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33107)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- RUD CHAIN Hoist Ring, 180 Pivot, 8800 lb.Load Cap. (8502353)
- Adb Hoist Rings Lifting Hardware