Shop All Hoist Rings
Adb Hoist Rings
Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR
Mfr # 33112
Zoro # G0322966
original price:
$142.99
48% off
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 550 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 33112
- Zoro # G0322966
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1/4"-20 |
Dimension E | 9/16 in |
Dimension a | 21/32 in |
Dimension C | 31/32 in |
Dimension d | 7/16 in |
Dimension B | 2 19/64 in |
Dimension F | 3 15/64 in |
Bail Inside Width | 1 1/4 in |
Bail Inside Length | 1 5/8 in |
Overall Width | 2 1/4 in |
Overall Length | 2 1/4 in |
Usable Thread Length | 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 550 lb, Thread Size 1/4 In.-20, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 5/8 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 5 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 12 ft L, 2 in W, Nylon, Yellow/Black (EEF2-902CB-12)
- DUTTON-LAINSON Rope Clamp Kit (6285)
- HAMILTON Plte Caster, Rgd, Poly, 6 in., 2200 lb. (R-CH-63DB)
- TANIS Conveyor Cylinder Brush, L20In, OD6In (RB618)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 14-2in, 45 ft.-lb. (34518)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 1 lb. (23103)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/8-11in, 60 ft.-lb, SEHR (23002)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 1-8in, 230 ft.-lb, 1in (23105)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- RUD CHAIN Hoist Ring, 0 Pivot, 9920 lb.Load Cap. (7101317)
- Adb Hoist Rings Hoist Rings