Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Screw-On, 3/4-10in, 100 ft.-lb.
Mfr # 36560
Zoro # G0322771
product price: $404.99
/ea
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series SHACKLEHR
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 19,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 36560
- Zoro # G0322771
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Dimension E | 4 1/64 in |
Dimension d | 1 1/4 in |
Dimension a | 2 29/32 in |
Dimension C | 5 5/32 in |
Dimension B | 8 3/4 in |
Dimension F | 1 9/64 in |
Overall Width | 5 3/8 in |
Overall Length | 5 1/8 in |
Usable Thread Length | 1 1/4 in |
Bail Inside Length | 3 1/2 in |
Bail Inside Width | 2 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Weld-On, Working Load Limit 19,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 1/2 in, Bail Inside Width 2 7/8 in, Bail Thickness 1 1/4 in, Overall Length 5 1/8 in, Overall Width 5 3/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Twisted Eye and Eye, 12 ft L, 1 in W, Polyester, Yellow (EE2801DTX12)
- ZORO SELECT Swivel Stem Caster, Polyurthn, 3 in, 210 lb (32J869)
- AZTEC LIFTING HARDWARE Shackle Anchor 5/8 Screw Pin HDG (SPG058)
- BULLDOG WINCH Bracket, Air Pressure Gauge and Switch, under dash (42053)
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM (34212)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 8000 lb. WLL (33101)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR (23004)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 1/2in (23301)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 10,000 lb. (36645)
- Adb Hoist Rings Hoist Rings