Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 3/8-16in, 6 ft.-lb.
Mfr # 29053
Zoro # G0323447
product price: $249.99
/ea
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 500 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 29053
- Zoro # G0323447
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 3/8 in |
Thread Size | 3/8"-16 |
Dimension a | 7/16 in |
Dimension C | 23/32 in |
Dimension B | 1 39/64 in |
Dimension d | 3/8 in |
Dimension E | 35/64 in |
Dimension F | 2 43/64 in |
Bail Inside Length | 1 1/4 in |
Overall Width | 1 5/8 in |
Usable Thread Length | 1/2 in |
Bail Inside Width | 3/4 in |
Overall Length | 1 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 500 lb, Thread Size 3/8 In.-16, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 1 5/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 6 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, 1/2" Body Sz, Galvanized (1018099)
- LOUISVILLE 12 ft Fiberglass Stepladder, 375 lb Capacity (FS1412HD)
- GLOBAL EQUIPMENT Extra Strength Plastic 2 Flat Shelf Maintenance Cart 44x25-1/2 5" Caster (800306)
- VESTIL Heavy Duty Workspace Manual Turntable (TT-N-24-4)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 12-1-3/4in, 37 ft.-lb. (34515)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb. (EN34614)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, SEHR (23202)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- ADB HOIST RINGS Hst Rng, Bolt-On, 3/4-10in, 100 ft.-lb, SEHR (23009)
- US CARGO CONTROL 3/4"Lashing Ring Weld On Forged Mounting Ring - 26,500 lbs (FH21434)
- Adb Hoist Rings Hoist Rings