Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 16-2.0in, 80.0 ft.-lb.
Mfr # EN34614
Zoro # G0322835
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 4,185 lb
Product Information
- Brand Adb Hoist Rings
- MFR # EN34614
- Zoro # G0322835
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M16-2.00 |
Dimension E | 25 mm |
Dimension C | 38.1 mm |
Dimension F | 134.9 mm |
Dimension d | 19.1 mm |
Dimension B | 88.9 mm |
Dimension a | 25.4 mm |
Bail Inside Width | 1 7/8 in |
Overall Width | 3 1/2 in |
Usable Thread Length | 1 in |
Bail Inside Length | 2 1/2 in |
Overall Length | 3 1/2 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 4,185 lb, Thread Size M16-2.00, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 in, Bail Inside Length 2 1/2 in, Bail Inside Width 1 7/8 in, Bail Thickness 3/4 in, Overall Length 3 1/2 in, Overall Width 3 1/2 in, Hardware Included Removable Bolt, Minimum Installation Torque 59 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON CF Hand Chain Hoist - 1/2 Ton, 15' Lift (CF005-15)
- ZORO SELECT Post Sleeve, 8-7/8 In Dia., 72 In H, Yellow (3501N)
- GEC Mr. Chain 1in Mr. Clip, Red, Pack of 50 (19005-50)
- ZORO SELECT Swivel Plt Cstr, Polypropylene, 6in, 650 lb (P21S-PB060R-14-H7)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33102)
- ADB HOIST RINGS Hst Rng, Bolt-On, 12-1-3/4in, 18.50 ft.-lb. (29812)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, 3/8-16in, 12 ft.-lb, ENHDHR (EN33312)
- ADB HOIST RINGS Hoist Ring, 2-4-1/2in, 1100 ft.-lb, SEHR (23200)
- US CARGO CONTROL Recessed Pan Fitting - Trailer Tie Down Fittings - Anchor Ring (PF1)
- Adb Hoist Rings Lifting Hardware