Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, Bolt-On, 1-8in, 115 ft.-lb, 1in
Mfr # 29106
Zoro # G0323596
product price: $486.99
/ea
Free Shipping & Returns
$486.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRSS
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 5,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 29106
- Zoro # G0323596
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 1"-8 |
Dimension d | 1 in |
Dimension F | 6 33/64 in |
Dimension E | 1 35/64 in |
Dimension B | 4 51/64 in |
Dimension a | 1 13/32 in |
Dimension C | 1 23/32 in |
Bail Inside Length | 2 3/4 in |
Overall Length | 5 1/8 in |
Overall Width | 4 3/4 in |
Usable Thread Length | 1 1/2 in |
Bail Inside Width | 2 3/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Stainless Steel, Mount Type Screw-On, Working Load Limit 5,000 lb, Thread Size 1 In.-8, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/2 in, Bail Inside Length 2 3/4 in, Bail Inside Width 2 3/8 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 115 ft-lb, Finish Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Urethane Hose & Cable Bridge (URTH-24)
- STREN-FLEX Round Sling, Endless, Yellow, 10 ft. L (STRERS3-10)
- US CARGO CONTROL 3/8" x 8' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (38G100SOG-8)
- LIFT-ALL Roundsling, Eye & Eye, 10 ft L, 5300 lb Cap (EE60X10)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR (23004)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 100 ft.-lb, 3/4in (23007)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR (EN33212)
- ADB HOIST RINGS Hoist Ring, 36-4in, 1085.50 ft.-lb, HDHRM (34402)
- Adb Hoist Rings Hoist Rings