Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, SEHRM
Mfr # 24008
Zoro # G0323027
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series SEHRM
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 880 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 24008
- Zoro # G0323027
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M8-1.25 |
Dimension E | 17 mm |
Dimension d | 9.5 mm |
Dimension F | 67.8 mm |
Dimension B | 40.9 mm |
Dimension C | 18 mm |
Dimension a | 10.9 mm |
Overall Width | 4 3/4 in |
Usable Thread Length | 5/8 in |
Bail Inside Length | 1 1/4 in |
Bail Inside Width | 3/4 in |
Overall Length | 1 7/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 880 lb, Thread Size M8-1.25, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 1/4 in, Bail Inside Width 3/4 in, Bail Thickness 3/8 in, Overall Length 1 7/8 in, Overall Width 4 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Black (810002029090)
- BAUER LADDER 6 ft Fiberglass Stepladder (35206)
- LIFT-ALL Sling, Wire Rope, L4Ft, VLL1300Lb, Dia1/4In (14IEEX4)
- HARRINGTON Top Hook Assembly (E2D1001125)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33614)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 10,000 lb. WLL (33105)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 1000 lb. WLL (33312)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 50 ft.-lb, SEHRSS (29009)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- RUD CHAIN Hoist Ring, 180 Pvt, 44,090 lb. Load Cap. (7982967)
- Adb Hoist Rings Hoist Rings