Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, HDHRM
Mfr # 34212
Zoro # G0322616
$74.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 880 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 34212
- Zoro # G0322616
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | M8-1.25 |
Dimension F | 82 mm |
Dimension C | 24.4 mm |
Dimension d | 11.1 mm |
Dimension E | 16 mm |
Dimension a | 16.5 mm |
Dimension B | 58.2 mm |
Bail Inside Width | 1 1/4 in |
Overall Length | 2 1/4 in |
Bail Inside Length | 1 3/8 in |
Overall Width | 2 1/4 in |
Usable Thread Length | 5/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 880 lb, Thread Size M8-1.25, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 5/8 in, Bail Inside Length 1 3/8 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 10 ft L, 2 in W, Polyester, Yellow (EN1802DX10)
- COTTERMAN 70 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (1504R3232A1E30B4W4C1P6)
- SOUTHWIRE Push Cart Pull-It 3000X Andamp (56829601)
- WESCO Pallet Leveler, PALLET LEVELER (272986)
- ADB HOIST RINGS Hoist Ring, Weld-On, WMHR, 5000 lb. (36640)
- ADB HOIST RINGS Hst Rng, Bolt-On, 5/16-18in, 7 ft.-lb, 3/8in (23051)
- ADB HOIST RINGS Hoist Rng, Screw-On, 3/8-16in, 7-10 ft.-lb. (34035S)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33714)
- ADB HOIST RINGS Hst Ring, Bolt-On, 5/16-18in, 7 ft.-lb, SEHR (23052)
- ADB HOIST RINGS Safety Engineered Hoist Ring, 2500lb. WLL (23322)
- TE-CO Hoist Ring, 10000lb, 1-8 Thread Size (AK46212)
- Adb Hoist Rings Hoist Rings