Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 5/16-18in, 7 ft.-lb, ENHDHR
Mfr # EN33212
Zoro # G0323727
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 800 lb
Product Information
- Brand Adb Hoist Rings
- MFR # EN33212
- Zoro # G0323727
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 5/16"-18 |
Dimension E | 9/16 in |
Dimension F | 3 15/64 in |
Dimension B | 2 19/64 in |
Dimension d | 7/16 in |
Dimension C | 31/32 in |
Dimension a | 21/32 in |
Usable Thread Length | 1/2 in |
Bail Inside Width | 1 1/4 in |
Overall Length | 2 1/4 in |
Bail Inside Length | 1 1/2 in |
Overall Width | 2 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 800 lb, Thread Size 5/16 In.-18, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 7 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Hand Chain Hoist With 20ft Lift, 1/2-Ton (S90-050-20)
- CM Coffing Hoists Latch Kit, For Use With 08904W And 08905W 12 Ton Hand Chain Hoist (GHH5074U)
- US CARGO CONTROL Solid Core Rubber Rope: 7/16" x 150' (RR716150)
- APEX TOOL GROUP 5/8" Blu Farm Clevis (T9641005)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 7000 lb. WLL (33103)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33515)
- ADB HOIST RINGS Hoist Ring, 1-1/2-6in, 800 ft.-lb, ENHDHR (EN33424)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 4000 lb. WLL (33615)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 16-2in, 80.0 ft.-lb. (34614)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 50 ft.-lb, SEHRSS (29009)
- RUD CHAIN Hoist Ring, 180 Pivot, 3300 lb.Load Cap. (7993035)
- Adb Hoist Rings Hoist Rings