Shop All Hoist Rings
Adb Hoist Rings
Hoist Ring, 3/8-16in, 12 ft.-lb, ENHDHR
Mfr # EN33312
Zoro # G0322817
original price:
$136.52
18% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Bolt-on
- Series En-Guard(TM)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 1,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # EN33312
- Zoro # G0322817
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/8"-16 |
Dimension C | 31/32 in |
Dimension F | 3 15/64 in |
Dimension B | 2 19/64 in |
Dimension a | 21/32 in |
Dimension E | 9/16 in |
Dimension d | 7/16 in |
Usable Thread Length | 1/2 in |
Overall Width | 2 1/4 in |
Bail Inside Width | 1 1/4 in |
Bail Inside Length | 1 1/2 in |
Overall Length | 2 1/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 1,000 lb, Thread Size 3/8 In.-16, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1/2 in, Bail Inside Length 1 1/2 in, Bail Inside Width 1 1/4 in, Bail Thickness 7/16 in, Overall Length 2 1/4 in, Overall Width 2 1/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 12 ft-lb, Finish Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Manual Chain Hoist, 6000 lb., Lift 20 ft. (CF030-20)
- HAMPTON Stainless Steel Turnbuckle 350 lb (02-3426-206)
- LIFT-ALL Web Sling, Endless, 8 ft L, 1 in W, Tuff-Edge Polyester, Silver (EN2801TX8)
- DAYTON Shear Pin (MH20TM6501G)
- ADB HOIST RINGS Hst Ring, Bolt-On, 24-3in, 311 ft.-lb, HDHRM (34103)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 5000 lb. WLL (33716)
- ADB HOIST RINGS Hoist Ring, 3/4-10in, 50 ft.-lb, SEHRSS (29009)
- ADB HOIST RINGS Hoist Ring, 5/8-11in, 60 ft.-lb, ENHDHR (EN33614)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, SEHR (23004)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 20-25 ft.-lb, 3/4in (34045S)
- Adb Hoist Rings Lifting Hardware