Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 7000 lb. WLL
Mfr # 33102
Zoro # G1862585
product price: $210.99
/ea
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 7,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 33102
- Zoro # G1862585
- UPC # 043927331024
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 in |
Thread Size | 3/4"-10 |
Dimension C | 1 3/64 in |
Dimension a | 1 1/2 in |
Dimension B | 5 7/64 in |
Dimension E | 1 13/64 in |
Dimension F | 7 3/8 in |
Dimension d | 1 in |
Usable Thread Length | 1 1/4 in |
Bail Inside Length | 3 5/8 in |
Overall Width | 5 1/8 in |
Bail Inside Width | 2 3/4 in |
Overall Length | 5 1/8 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 7,000 lb, Thread Size 3/4 In.-10, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 1 1/4 in, Bail Inside Length 3 5/8 in, Bail Inside Width 2 3/4 in, Bail Thickness 1 in, Overall Length 5 1/8 in, Overall Width 5 1/8 in, Hardware Included Removable Bolt, Minimum Installation Torque 100 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Flat Eye and Eye - Type 3, 6 ft L, 2 in W, Polyester, Yellow (1DNL7)
- CARLISLE FOODSERVICE Chevron Tire AT101 (599044)
- COTTERMAN 202 in H Steel Rolling Ladder, 16 Steps, 450 lb Load Capacity (1516R3242A1E30B4W4C1P3)
- GLEASON REEL Festoon Intermediate Trolley, 0.95-1.25 (C35-RC-13)
- ADB HOIST RINGS Flip Flop Hoist Ring, 20,000 lb. WLL (34050)
- ADB HOIST RINGS Hoist Ring, 48-5-1/2in, 1085.5 ft.-lb. (34404)
- ADB HOIST RINGS Hoist Ring, 20-2-1/2in, 135 ft.-lb, 1in (34716)
- ADB HOIST RINGS Hoist Ring, 1/2-13in, 28 ft.-lb, ENHDHR (EN33512)
- ADB HOIST RINGS Hst Rng, Bolt-On, 1/2-13in, 28 ft.-lb, 3/4in (23006)
- ADB HOIST RINGS Hoist Ring, Weld-On, 1in (36650)
- US CARGO CONTROL 1" Mounting Ring Stainless Steel T316 - 800 lbs (MR9SS)
- Adb Hoist Rings Hoist Rings