Shop All Hoist Rings
Adb Hoist Rings
Heavy Duty Hoist Ring, 20,000 lb. WLL
Mfr # 33420
Zoro # G2412611
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw-On
- Series Heavy Duty(R)
- Pivot 180 Degrees
- Swivel Angle 360 Degrees
- Working Load Limit 20,000 lb
Product Information
- Brand Adb Hoist Rings
- MFR # 33420
- Zoro # G2412611
- UPC # 043927334209
- Country of Origin United States
- Category Hoist Rings
Dimensions
Bail Dia. | 1 1/4 in |
Thread Size | 1 3/8"-6 |
Dimension a | 2 in |
Dimension F | 9 7/32 in |
Dimension E | 2 5/8 in |
Dimension C | 2 7/8 in |
Dimension d | 1 1/4 in |
Dimension B | 6 3/4 in |
Overall Width | 6 3/4 in |
Usable Thread Length | 2 5/8 in |
Bail Inside Width | 3 3/4 in |
Bail Inside Length | 3 5/8 in |
Overall Length | 6 3/4 in |
Description
Hoist Ring, Movement Type Pivot, Swivel, Material Alloy Steel, Mount Type Screw-On, Working Load Limit 20,000 lb, Thread Size 1 3/8 In.-6, Operation Lifting, Pulling, Pivot Angle 180 Degrees , Swivel Angle 360 Degrees , Usable Thread Length 2 5/8 in, Bail Inside Length 3 5/8 in, Bail Inside Width 3 3/4 in, Bail Thickness 1 1/4 in, Overall Length 6 3/4 in, Overall Width 6 3/4 in, Hardware Included Removable Bolt, Minimum Installation Torque 670 ft-lb, Finish Black Oxide
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARN INDUSTRIES WINCH ACCESSORIES, EPIC SNATCH BLK 18000 LB (93195)
- TRUE TEMPER Manhole Cover Bar, Steel, 1 x 6 x 24 in (1175300)
- DAYTON Steering Bar, 36 In. (21D024)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 8 ft L, 3 in W, Nylon, Yellow (EEF2-903-8)
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- ADB HOIST RINGS Hoist Ring, 8-1-1/4in, 9.5 ft.-lb, SEHRM (24008)
- ADB HOIST RINGS Hoist Ring, Bolt-On, 7/8-9in, 160 ft.-lb. (23101)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, HDHRM (34312)
- ADB HOIST RINGS Hoist Ring, 10-1-1/2in, 16 ft.-lb, SEHRM (24010)
- ADB HOIST RINGS Hoist Rng, Bolt-On, 1/4-20in, 5 ft.-lb, HDHR (33112)
- RUD CHAIN Hoist Ring, 0 Pivot, 5070 lb.Load Cap. (7104484)
- Adb Hoist Rings Hoist Rings